Zoro Homepage

Pacer S Series 6 HP Gas Engine Transfer Pump

  • Mfr # SE2UL E5.5

  • Zoro # G721874178


product price: $574.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE2UL E5.5
Zoro #
G721874178
UPC #
95616120457
Country of Origin
United States

Description

S Series self-priming centrifugal pump. Lightweight and chemically resistant for general service on water salt water waste water agricultural chemicals and mild acids and bases. Features stainless steel internal and external fasteners and EPDM elastomers. Molded of tough engineered thermoplastics. Includes a built-in check valve and easy servicing during pumping a self-cleaning double volute keeps pump free of settled solids. Features a 2-inch port on the inlet and discharge connections with NPT threads for easy connections. Powered by a LCT CMXX 208cc gasoline engine. It has flow rates of up to 200 GPM or 120 feet.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.