Shop PACER

Unshielded 5 Conductor Cable - 25ft - 18/5 AWG - Green, Brown, White, Black, & Red

  • Mfr # M18/5-25

  • Zoro # G323512508


product price:  $50.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M18/5-25
Zoro #
G323512508
UPC #
-
Country of Origin
Unknown

Description

Unshielded 5 Conductor Cable - 25ft - 18/5 AWG - Green, Brown, White, Black, & Red Unshielded multiconductor 18 AWG cables are used in a wide variety of applications. Oftentimes, they can be found in things like consumer electronics and industrial control equipment. They are used in advanced signal transmissions in controlled environments as well. What does all that mean? Well, essentially, it means that multiconductor cables are used for controlling equipment. Unshielded multiconductor 18 AWG cables are constructed from finely stranded tinned copper conductors. The conductors are insulated with color-coded PVC. The now insulated conductors are covered with a durable yet flexible PVC jacket. This keeps the conductors together while offering superior protection. These cables are manufactured to meet the requirements for UL, CSA, RoHS, and NEC. Temperatures and voltages are not always the same from cable to cable. Features: 25ft of cable Fully annealed stranded tinned copper per ASTM B33 Premium-grade color-coded PVC insulation Grey PVC jacket-20 Degrees C to 105 Degrees C Specifications: Number of Conductors: 5 Conductor Colors: Green, brown, white, black, and red Conductor Stranding: 16/30 Jacket Color: Grey Nom. Cap. pF/ft Between Conductors: 25.0 Nom. Insulation Thickness: 5 conductors at 0.016in Jacket Thickness (inch): 5 conductors at 0.032in Nom. Cable O.D. (inch): 5 conductors at 0.272in Applications: Public address systems Intercoms and internal telephones Suitable for EIA RS-232 applications Remote control circuits Compliances: NEC Article 800 Type CM (UL: 75 Degrees C) UL Style 2464 (UL: 80 Degrees C, 300V, VW-1) CSA CMG (CSA: 60 Degrees C) (Except 18/5) CE: Low voltage directive (LVD 2006/95/EC) RoHS compliant directive 2011/65/EU Vertical tray flame test (70,000 BTU)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.