This item is Discontinued.

Pacific Accents Pacific Accents FLA-CAN-IMT-3-8 3 in. x 8 in. Flameless Wax Melted Top Pillar Candle with 4-8 Hour Timer FLA-CAN-IMT-3/8

This item is Discontinued.

Pacific Accents

Pacific Accents FLA-CAN-IMT-3-8 3 in. x 8 in. Flameless Wax Melted Top Pillar Candle with 4-8 Hour Timer (Discontinued)

Mfr # FLA-CAN-IMT-3/8
Zoro # G603691756
UPC # 768824442054
Country of Origin China
Category Candles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLA-CAN-IMT-3/8
Zoro #
G603691756
UPC #
768824442054
Country of Origin
China

Description

Pacific Accents flameless wax pillar candles offer beautiful and flexible indoor or outdoor decorating possibilities. The melted top gives these candles the natural appearance of a candle that's been used for a while. All of our flameless wax pillar candles offer up to 1000 hours of glow time in the 4 hour mode! Once the timer is set, the candle comes on at the same time each day and stays on for either 4 or 8 hours. Used alone or in your favorite candle holders, our Pacific Accents flameless wax pillar candles look stunning in any setting. Flameless timer candles allow you to decorate in difficult to reach areas and places where traditional flame candles are inconvenient or simply cannot be used. Pacific Accents flameless real wax pillar candles come in 4 sizes: 3" by 4", 3" by 5", 3" by 6" and 3" by 8". All Pacific Accents flameless pillar candles are child and pet safe and maintenance free.
  • Uses 2 C Batteries (not included).
  • Made of Real Wax.
  • Ivory Colored.
  • Unscented.
  • Indoor Use Only.
  • 3" Diameter x 8" High.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.