
Foam Soap, Gentle, 1200 mL, Mfr. Dispenser Part # 53590, 3 PK
Mfr # 43717
Zoro # G3871096
product price: $70.75
/pk 3, $23.58/eaKey Features
Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Pacific Citrus
Hygiene Properties
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43717
Zoro #
G3871096
UPC #
10073310437177
Country of Origin
United States
Dimensions
Container Size
1,200 mL
Size
1,200 mL
Refill Size
1,200 mL
Details
Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Pacific Citrus
Hygiene Properties
None
Hygiene Series
Pacific Blue Ultra(TM)
Requires Dispenser
Yes
Ligature Resistant
No
Hygiene Form
Foam
Application
General Skin Cleansing
Formula
Conditioners, Moisturize
Uses Dispenser
53590
Green Certification or Other Recognition
Green Seal(R) Certified
Packaging Type
Bottle
Features
Foaming Formula That Moisturizes As It Cleans
Color
Light Orange
Manufacturer Dispenser Part Number
53590
Description
Soap, Color Light Orange, Form Foam, Fragrance Pacific Citrus, Hygiene Properties None, Manufacturer Dispenser Part Number 53590, Requires Dispenser Yes, Application Body Skin Cleansing, Ligature Resistant No, Grainger Dispenser Part Number 460K88, Individually Wrapped Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.