40.6 fl oz (1200 mL) Antimicrobial BZK Foam Soap Manual Dispenser Refills 4 PK

  • Mfr # GPC43819

  • Zoro # G102502249


product price: $74.89
/pk 4, $18.72/ea

Key Features

Form
Foam
Container Type
Squeeze Bottle
Fragrance
Pacific Citrus
For Use With
Pacific Blue Soap/Sanitizer Dispenser
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC43819
Zoro #
G102502249
UPC #
-
Country of Origin
United States

Dimensions

Size
40.6 fl oz (1200 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Squeeze Bottle
Fragrance
Pacific Citrus
For Use With
Pacific Blue Soap/Sanitizer Dispenser
Color
Orange
Features
Bio-based; Dye-free; Antimicrobial; Moisturizing
Standards
USDA
For Use On
Hand
Application
Bacteria Remover; Kill Germs

Description

Antimicrobial foam soap is easy on your hands yet tough on bacteria. Its gentle ingredients moisturize your skin to help your hands stand up to frequent use. Food-safe formula is safe for use in food processing and foodservice areas. Antimicrobial design is pH-balanced and contains BZK to help eliminate bacteria. EcoSmart bottle dispenses 99 percent of the contained soap for cost-efficient use. Pacific citrus soap is designed for use with Pacific Blue Ultra soap and sanitizer dispensers (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.