40.6 fl oz (1200 mL) Automated Touchless Gentle Foam Hand Soap Dispenser Refills 3 PK

  • Mfr # GPC43716

  • Zoro # G702502311


product price: $81.59
/pk 3, $27.20/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Touchless
Features
Dye-free; Fragrance-free; pH Balanced; Rich Lather; VOC-free; Bio-based; Hypoallergenic
For Use On
Hand
Application
Dirt Remover; Bacteria Remover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC43716
Zoro #
G702502311
UPC #
-
Country of Origin
United States

Dimensions

Size
40.6 fl oz (1200 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Touchless
Features
Dye-free; Fragrance-free; pH Balanced; Rich Lather; VOC-free; Bio-based; Hypoallergenic
For Use On
Hand
Application
Dirt Remover; Bacteria Remover
For Use With
Pacific Blue Ultra PRO Soap/Sanitizer Dispenser
Color
Clear

Description

Part of the Pacific Blue Ultra family, this fragrance-free, dye-free, mild foaming handwash is as gentle as it is effective and is safe enough to use every day. The unique conditioning formula leaves skin feeling fresh while its lather rinses away dirt and bacteria that can spread disease and cause infections. Use this foaming handwash with the Pacific Blue Ultra coordinating line of automated soap dispensers (sold separately) in restrooms, classrooms, food-prep areas or any workstation where good hand hygiene is essential. With up to 3,000 dispenses per bottle, the high-capacity, 100 percent recyclable refill for this foaming hand soap has adjustable portion control that helps to reduce waste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.