This item is Discontinued.

Pacific Blue 40.6 fl oz (1200 mL) Hair And Body Wash Manual Dispenser Refills 4 PK GPC43024

40.6 fl oz (1200 mL) Hair And Body Wash Manual Dispenser Refills 4 PK (Discontinued)

  • Mfr # GPC43024
  • Zoro # G502502313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPC43024
Zoro #
G502502313
UPC #
-
Country of Origin
United States

Dimensions

Height
9.8"
Width
6.8"
Size
40.6 fl oz (1200 mL)
Depth
10.3"

Details

Item
2-in-1 Shampoo & Body Wash
Container Type
Squeeze Bottle
Color
Blue
For Use With
Pacific Blue Soap/Sanitizer Dispenser
Features
Hygienic; Rich Lather; pH Balanced; Hypoallergenic
Application
Dirt Remover; Bacteria Remover
For Use On
Hair; Body; Skin
Primary Chemical
Aloe

Description

Refreshing aloe, foam hair and body wash creates a rich lather, rinses easily and is gentle enough for daily use. Mild conditioning formula is enriched with special moisturizers and conditioners to keep your skin and hair feeling fresh and soft. Its luxurious foam creates a quick lather to help thoroughly rinse away dirt and bacteria. EcoSmart bottle dispenses 99 percent of the contained soap for cost-efficient use. Hair and body wash is perfect for health clubs, fitness facilities and more. Refill bottle is designed for use with Pacific Blue Ultra soap dispensers (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.