Accuwipe Eyeglass Wiping Cloth, 4-1/2"x8-1/2", WE, PK 280

  • Mfr # GPC29712

  • Zoro # G602501810


product price: $3.39
/pk 280, $0.01/ea
Sold in multiples of 3 for $10.17

Key Features

Material
Fiber
Color
White
Ply
1
Length
8.3"
Width
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC29712
Zoro #
G602501810
UPC #
73310299129
Country of Origin
United States

Dimensions

Length
8.3"
Width
4.5"
Height
2.9"

Details

Item
AccuWipe Recycled Disposable Delicate Task Wipers
Material
Fiber
Color
White
Ply
1
Features
Absorbent; Soft; Non-abrasive; Disposable; Streak-free
Application
Precision Part; Instrument; Lens
Targeted Pathogens
Spill Remover; Liquid Remover; Residue Remover

Description

Soft, nonabrasive, low-lint wiping cloth is ideal for delicate surfaces, final inspection, lenses and instruments in critical care environments. Wipes come in a convenient dispenser box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.