Zoro Homepage

Automated Towel Dispenser Kit, Black

  • Mfr # 59535

  • Zoro # G7462465


product price: $68.79
/ea

Key Features

Dispenser Operation
Automatic
Dispenser Material
Plastic
Color
Black
Dispenser Width
13.813
Features
STARTER KIT allows you to try out the system with no obligation; Includes 1 Pacific Blue Ultra® Automated Paper Towel Dispenser & 1 White Towel Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59535
Zoro #
G7462465
UPC #
073310595351
Country of Origin
China

Dimensions

Dispenser Width
13.813
Dispenser Height
10.75
Overall Width
13.813
Overall Length
24.563
Overall Height
10.75

Details

Item
Automated Towel Dispenser Kit,Black
Dispenser Operation
Automatic
Dispenser Material
Plastic
Color
Black
Features
STARTER KIT allows you to try out the system with no obligation; Includes 1 Pacific Blue Ultra® Automated Paper Towel Dispenser & 1 White Towel Roll
Material
Plastic
Weight
17.375
Dispenser Color
Black

Description

Automated Towel Dispenser Kit,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.