Zoro Homepage

Bathroom Tissue, White, 48 PK

  • Mfr # GPC1944801

  • Zoro # G901839676


product price: $158.99
/pk 48, $3.31/ea
Free Shipping & Returns

Key Features

Toilet Paper Type
Standard
Sheet Size
3.95" x 4.05"
Color
White
Features
Perforated; Septic Safe
Number of Sheets
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC1944801
Zoro #
G901839676
UPC #
73310194486
Country of Origin
United States

Dimensions

Sheet Size
3.95" x 4.05"
Sheet Length
4.05 in

Details

Item
Toilet Paper
Toilet Paper Type
Standard
Color
White
Features
Perforated; Septic Safe
Number of Sheets
1000
Ply
2
Material
Fiber

Description

Uniquely designed two-ply bath tissue delivers as much tissue as a jumbo roll. Ideal for use in Georgia Pacific Micro-Twin Bath Tissue Dispensers or Two Roll Side-by-Side Covered Bath Tissue Dispensers. Higher capacity than standard rolls reduces the risk of runout for greater patron satisfaction. Tissue is safe for all standard sewer and septic systems and made with a high percentage of recycled material. Each roll includes 1,000 sheets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.