Zoro Homepage

Bathroom Tissue, White, 8 PK

  • Mfr # GPC12798

  • Zoro # G601846028


product price: $63.99
/pk 8, $8.00/ea

Key Features

Toilet Paper Type
Jumbo
Material
Fiber
Sheet Size
3.50" x 1000 ft
Color
White
Features
Chlorine-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC12798
Zoro #
G601846028
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3.50" x 1000 ft
Roll Length
1000 ft

Details

Item
Toilet Paper
Toilet Paper Type
Jumbo
Material
Fiber
Color
White
Features
Chlorine-free
Ply
2

Description

Jumbo bathroom tissue meets EPA guidelines for minimum post-consumer waste and is an economical choice for environmentally concerned customers with high-traffic washroom areas. Ideal for washrooms in public facilities, schools, industrial/manufacturing, retail stores, and cafeterias/quick service restaurants, this jumbo-sized roll delivers 1,000' of tissue for reduced maintenance intervals and greater customer satisfaction. Long-lasting design means the roll is replaced less often, reducing maintenance time and maximizing customer satisfaction. Envision Two-Ply Jumbo Jr. Bathroom Tissue also meets Green Seal Standard GS-1 based on chlorine-free processing, energy and water efficiency. Use this roll of tissue in your Georgia-Pacific Jumbo Jr. Bathroom Tissue Dispenser and Vista Jumbo Jr. Twin Bathroom Tissue Dispenser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.