Zoro Homepage

Bathroom Tissue, White, 8 PK

  • Mfr # GPC13718

  • Zoro # G801846019


product price: $59.59
/pk 8, $7.45/ea

Key Features

Toilet Paper Type
Jumbo
Sheet Size
3.50" x 2000 ft
Color
White
Features
Nonperforated
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC13718
Zoro #
G801846019
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3.50" x 2000 ft
Roll Length
2000 ft

Details

Item
Toilet Paper
Toilet Paper Type
Jumbo
Color
White
Features
Nonperforated
Ply
1
Material
Fiber

Description

One-ply jumbo Jr. bathroom tissue is an affordable choice for high-traffic areas, such as washrooms in hotels, office buildings, public facilities, schools, foodservice and healthcare facilities. Each jumbo-size roll delivers an economical 2,000' of tissue. That long length means reduced maintenance time and greater customer satisfaction by decreasing the chances of runout during peak times. Reliable tissue is safe for all standard sewer and septic systems. Jumbo roll fits Georgia-Pacific 9" Jumbo Jr. Dispensers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.