Zoro Homepage

Bigfold Paper Towels, White, 10 PK

  • Mfr # GPC33587

  • Zoro # G601845847


product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns

Key Features

Paper Towel Type
C-Fold
Container Type
Pack
Material
Paper
Folded Width
3.75"
Features
Embossed; Absorbent; Interfolded; Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC33587
Zoro #
G601845847
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
10.20" x 10.80"
Folded Width
3.75"
Folded Length
10.20"
Sheet Width
10.20 in
Sheet Length
10.80 in

Details

Paper Towel Type
C-Fold
Item
Paper Towels
Color
White
Container Type
Pack
Material
Paper
Features
Embossed; Absorbent; Interfolded; Unscented
Ply
1
Product Series
Pacific Blue Ultra
Number of Sheets
220

Description

EPA-compliant, Big-fold replacement towels feature a decorative emboss that highlights quality, hand-performance and hand comfort. Unique fold allows reliable, touchless dispensing of one fully opened, absorbent towel in your existing C-Fold and multifold dispensers. Interfold design cannot be loaded incorrectly, and that prevents misfeeds and reduces maintenance time. Design of the BigFold Premium C-Fold Replacement Paper Towels also reduces the number of towels used as well as the risk of cross-contamination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.