Zoro Homepage

C-Fold Paper Towels, White, 12 PK

  • Mfr # GPC20241

  • Zoro # G001839408


product price: $64.35
/pk 12, $5.36/ea

Key Features

Color
White
Sheet Size
10.10" x 12.70"
Folded Width
3.62"
Container Type
Pack
Features
Absorbent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC20241
Zoro #
G001839408
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
10.10" x 12.70"
Folded Width
3.62"
Folded Length
10.25"
Sheet Length
12.70 in
Sheet Width
10.10 in

Details

Paper Towel Type
C-Fold
Item
Paper Towels
Color
White
Container Type
Pack
Features
Absorbent
Number of Sheets
200
Product Series
Pacific Blue Select

Description

Universal Folded Paper Towels are an essential supply for a wide range of professional, away-from-home facilities. They are typically dispensed from universal folded towel dispensers (sold separately) that are mounted on the wall. In smaller business environments and restrooms, folded towels are sometimes set in an open tray or simply stacked on the side of a sink or work space for easy access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.