Dispenser f/Paper Towels, Automated, 12-9/10"x9"x16-4/5", BK

  • Mfr # GPC59590

  • Zoro # G501846920


product price:  $61.25
/ea

Key Features

Color
Black
Depth
8.9"
Width
12.9"
Height
16"
Features
Automatic; Durable; Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC59590
Zoro #
G501846920
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
8.9"
Width
12.9"
Height
16"
Sheet Size
1150 ft L x 14" W

Details

Item
Automated High-Capacity Paper Towel Dispenser
Color
Black
Features
Automatic; Durable; Heavy Duty
Type
Paper Towel Dispenser
Dispenser Capacity
1 x Roll
Automatic/Manual
Automatic
Paper Towel Type
Hardwound
Dispenser Material
Plastic
Dispenser Operation
Hands-Free

Description

Part of the Pacific Blue Ultra family, this automated towel dispenser features a no-touch hang mode. The one-at-a-time, enclosed dispensing lets you only touch the paper towel you use. That helps cut down on germ transmission and helps reduce waste. It uses the same paper towel refills as the Pacific Blue Ultra Mechanical Dispenser (sold separately) so you can use dispensers in your facility for a considerable value. These Pacific Blue Ultra roll paper towel refills are available in three-roll and six-roll cases, and that versatility helps control costs and maximize storage space. Pacific Blue Ultra Dispenser is built to handle heavy usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.