
Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", Black
Mfr # GPC53057
Zoro # G802502488
product price: $28.25
/eaKey Features
Operation Mode
Manual
Height
12.1"
Width
5.1"
Depth
6.2"
Features
Hygienic; Durable; Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPC53057
Zoro #
G802502488
UPC #
73310530574
Country of Origin
United States
Dimensions
Height
12.1"
Width
5.1"
Depth
6.2"
Details
Item
Foaming Hand Soap/Hand Sanitizer Wall-Mounted Manual Dispenser
Operation Mode
Manual
Color
Black
Features
Hygienic; Durable; Adjustable
Application
Washroom
Type
Soap/Sanitizer Dispenser
Standards
ADA
Description
Part of the high-quality, Pacific Blue Ultra family, this manual soap/sanitizer dispenser is made for high-traffic areas and heavy day-to-day use. The durable design, high-capacity refills and adjustable portion control help your budget go further. Use this multipurpose dispenser for restrooms, classrooms, food-prep areas or any workstation where good hygiene is essential. Healthy, sanitary work environments are a must for customers and employees alike. Designed as a part of a closed system, this dispenser helps reduce the risk of cross-contamination by 25 percent over traditional dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.