Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", White

  • Mfr # GPC53058

  • Zoro # G002502455


product price: $28.25
/ea

Key Features

Operation Mode
Manual
Height
12.1"
Width
5.1"
Depth
6.2"
Type
Soap/Sanitizer Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC53058
Zoro #
G002502455
UPC #
73310530581
Country of Origin
United States

Dimensions

Height
12.1"
Width
5.1"
Depth
6.2"

Details

Item
Foaming Hand Soap/Hand Sanitizer Wall-Mounted Manual Dispenser
Operation Mode
Manual
Color
White
Type
Soap/Sanitizer Dispenser
Application
Washroom
Standards
ADA
Features
Hygienic; Durable; Adjustable

Description

Part of the high-quality, Pacific Blue Ultra family, this manual soap/sanitizer dispenser is made for high-traffic areas and heavy day-to-day use. The durable design, high-capacity refills and adjustable portion control help your budget go further. Use this multipurpose dispenser for restrooms, classrooms, food-prep areas or any workstation where good hygiene is essential. Healthy, sanitary work environments are a must for customers and employees alike. Designed as a part of a closed system, this dispenser helps reduce the risk of cross-contamination by 25 percent over traditional dispensers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.