Zoro Homepage

Hardwound Paper Towels, Continuous Roll Sheets, Bleached, 12 PK

  • Mfr # GPC28706

  • Zoro # G401839398


product price: $72.29
/pk 12, $6.02/ea

Key Features

Paper Towel Type
Hardwound
Sheet Size
7.87" x 350 ft
Number of Sheets
Continuous Roll
Features
Absorbent; Nonperforated
Product Series
Pacific Blue Basic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC28706
Zoro #
G401839398
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7.87" x 350 ft
Roll Length
350 ft
Roll Width
7.87 in

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Number of Sheets
Continuous Roll
Features
Absorbent; Nonperforated
Product Series
Pacific Blue Basic
Ply
1

Description

Economy, hardwound roll towels offer reliable performance and are designed to fit into a wide range of everyday universal roll towel dispensers. Smaller diameter, 350' roll fits most universal dispensers. Envision rolls of nonperforated towels are ideal for washrooms in government and public facilities, office buildings, foodservice facilities, and lodging. Each one-ply roll delivers dependable absorbency, thickness, and strength. Towels meet or exceed EPA Comprehensive Procurement Guidelines for minimum post-consumer recycled fiber content.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.