Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardwound Paper Towels, Continuous Roll Sheets, Natural, 12 PK

  • Mfr # GPC26401

  • Zoro # G401839640


product price: $62.69
/pk 12, $5.22/ea

Key Features

Paper Towel Type
Hardwound
Sheet Size
7.87" x 350 ft
Number of Sheets
Continuous Roll
Features
Nonperforated
Product Series
Pacific Blue Basic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC26401
Zoro #
G401839640
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7.87" x 350 ft
Roll Width
7.87 in
Roll Length
350 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Natural
Number of Sheets
Continuous Roll
Features
Nonperforated
Product Series
Pacific Blue Basic
Ply
1

Description

Hardwound roll towels offer reliable performance for environmentally concerned customers. Ideal for washrooms in government and public facilities, office buildings, foodservice facilities and lodging. Smaller diameter roll fits into a wide range of everyday, hardwound, roll dispensers. One-ply towels offer a high percentage of recycled content and are EPA compliant for minimum post-consumer waste recycled fiber content. Each roll is nonperforated for easy tear-off from dispensers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.