Zoro Homepage

Mechanical Towel Dispenser Kit, Black

  • Mfr # 59530

  • Zoro # G7462438


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Dispenser Material
Plastic and Paper
Color
Black
Automatic/Manual
Manual
Features
Durable: Built to handle heavy usage and backed by a 5 year warranty.
Dispenser Color
Black and Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59530
Zoro #
G7462438
UPC #
073310595306
Country of Origin
Viet Nam

Details

Item
Mechanical Towel Dispenser Kit,Black
Dispenser Material
Plastic and Paper
Color
Black
Automatic/Manual
Manual
Features
Durable: Built to handle heavy usage and backed by a 5 year warranty.
Dispenser Color
Black and Brown

Description

Mechanical Paper Towel Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.