Zoro Homepage

Multifold Paper Towels, White, 16 PK

  • Mfr # GPC20204

  • Zoro # G001839347


product price: $62.49
/pk 16, $3.91/ea

Key Features

Paper Towel Type
Multifold
Color
White
Sheet Size
9.40" x 9.20"
Container Type
Carton
Folded Width
3.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC20204
Zoro #
G001839347
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9.40" x 9.20"
Folded Width
3.25"
Folded Length
9.25"
Sheet Length
9.20 in
Sheet Width
9.40 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Container Type
Carton
Features
Absorbent; Strong
Ply
1
Number of Sheets
250
Product Series
Pacific Blue Basic

Description

Economical multifold towels help you keep costs under control. Ideal for washrooms in government and public facilities, office buildings, foodservice facilities and lodging. Each towel offers dependable absorbency, thickness and strength. Folded size is 9-1/4" x 3-1/4". Each bundle includes 250 towels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.