Zoro Homepage

Multifold Paper Towels, White, 16 PK

  • Mfr # GPC20389

  • Zoro # G301839399


product price: $56.09
/pk 16, $3.51/ea

Key Features

Color
White
Sheet Size
9 1/5 in x 3 1/4 in
Container Type
Carton
Folded Width
3.25"
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC20389
Zoro #
G301839399
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9 1/5 in x 3 1/4 in
Folded Width
3.25"
Folded Length
9.20"
Sheet Width
9.20 in
Sheet Length
9.40 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Container Type
Carton
Material
Paper
Features
Absorbent; Strong
Product Series
Pacific Blue Select
Ply
1
Number of Sheets
250

Description

Quality multifold towels are designed to fit all folded, standard-size towel dispensers. They are ideal for government and public facilities, office buildings, lodging and restaurants. Towels offer dependable absorbency, thickness and strength. Corrugate case offers improved storage and handling and reduces risk of damage. Folded size is 9-1/5" x 3-1/4". Towels are made with a high percentage of recycled material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.