Zoro Homepage

Multifold Paper Towels, White, 16 PK

  • Mfr # GPC24590

  • Zoro # G901839591


product price: $58.49
/pk 16, $3.66/ea

Key Features

Paper Towel Type
Multifold
Color
White
Folded Width
9.40"
Container Type
Pack
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC24590
Zoro #
G901839591
UPC #
73310245904
Country of Origin
United States

Dimensions

Folded Width
9.40"
Folded Length
9.20"
Sheet Width
9.20 in
Sheet Length
9.40 in

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Container Type
Pack
Material
Paper
Features
Chlorine-free; Absorbent; Strong
Product Series
Pacific Blue Basic
Number of Sheets
250

Description

Designed to fit into a wide range of multifold or tri-fold towel dispensers, Envision economy multifold towels help you keep costs under control while offering dependable absorbency, thickness, and strength. They are EPA-compliant for recycled fiber content. They are also economical choice for environmentally concerned customers with areas such as washrooms in government and public facilities, schools, industrial/manufacturing, retail stores, cafeterias/quick service restaurants and lodging. Processed Chlorine-free Certified multifold towels let you offer your customers quality, reliable performance while helping protect the environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.