Zoro Homepage

Pacific Blue Select Perforated Paper Towels, 85 Sheets, White, 85 PK

  • Mfr # GPC27385

  • Zoro # G007198745


product price: $1.99
/pk 85, $0.02/ea
Sold in multiples of 6 for $11.94

Key Features

Color
White
Product Series
Pacific Blue Select
Sheet Size
8.80" x 11"
Features
Perforated
Sheet Width
8.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC27385
Zoro #
G007198745
UPC #
73310273853
Country of Origin
United States

Dimensions

Sheet Size
8.80" x 11"
Sheet Width
8.80 in
Sheet Length
11 in

Details

Paper Towel Type
Perforated Roll
Item
Paper Towels
Color
White
Product Series
Pacific Blue Select
Number of Sheets
85
Features
Perforated
Ply
2

Description

Designed for lasting strength and exceptional absorbency, Pacific Blue Select twoply perforated roll towels are ideal for cleaning and wiping in foodservice, healthcare, laboratory and clinic settings Join the number of facilities that are moving up to better grade quality vs economy towels to enhance the ease and efficiency of cleanup tasks Paper towels on a roll fit most standard, kitchen towelroll dispensers Each roll has 85 sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.