Zoro Homepage

Pacific Blue Ultra Paper Towels, Brown, 3 PK

  • Mfr # GPC26496

  • Zoro # G101846153


product price: $72.69
/pk 3, $24.23/ea

Key Features

Product Series
Pacific Blue Ultra
Material
Paper
Features
Flexible; Chlorine-free
Ply
1
Paper Towel Type
Hardwound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC26496
Zoro #
G101846153
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7.87" x 1150 ft
Roll Width
7.87 in
Roll Length
1150 ft

Details

Item
Paper Towels
Color
Brown
Product Series
Pacific Blue Ultra
Material
Paper
Features
Flexible; Chlorine-free
Ply
1
Paper Towel Type
Hardwound
Number of Sheets
Continuous Roll

Description

Pacific Blue Ultra roll paper towels are long-lasting rolls, long enough to stretch across the length of a football field three times before needing to be refilled. They are part of the Pacific Blue Ultra family of paper towel dispensers and fit interchangeably into both the automated and mechanical dispensers. The coordinating, Pacific Blue Ultra, paper towel dispensers (sold separately) provide one-at-a-time dispensing, helping to reduce waste. Pacific Blue Ultra roll paper towels are a sustainable choice containing post-consumer recycled fiber and meet or exceed EPA Guidelines. The dispensers are built to handle heavy usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.