
Pacific Blue Ultra Paper Towels, Brown, 6 PK
Mfr # GPC26495
Zoro # G901846223
product price: $119.99
/pk 6, $20.00/ea
Free Shipping & Returns
Key Features
Product Series
Pacific Blue Ultra
Material
Paper
Features
Flexible; Chlorine-free
Roll Length
1150 ft
Paper Towel Type
Hardwound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPC26495
Zoro #
G901846223
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
7.87" x 1150 ft
Roll Length
1150 ft
Roll Width
7.87 in
Details
Item
Paper Towels
Color
Brown
Product Series
Pacific Blue Ultra
Material
Paper
Features
Flexible; Chlorine-free
Paper Towel Type
Hardwound
Number of Sheets
Continuous Roll
Ply
1
Description
Pacific Blue Ultra roll paper towels are long-lasting rolls, long enough to stretch across the length of a football field three times before needing to be refilled. They are part of the Pacific Blue Ultra family of paper towel dispensers and fit interchangeably into both the automated and mechanical dispensers. The coordinating, Pacific Blue Ultra, paper towel dispensers (sold separately) provide one-at-a-time dispensing, helping to reduce waste. Pacific Blue Ultra roll paper towels are a sustainable choice containing post-consumer recycled fiber and meet or exceed EPA Guidelines. The dispensers are built to handle heavy usage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.