Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacific Blue Ultra Paper Towels, White, 3 PK

  • Mfr # GPC26491

  • Zoro # G501846166


product price: $69.29
/pk 3, $23.10/ea

Key Features

Product Series
Pacific Blue Ultra
Container Type
Carton
Features
Flexible
Roll Width
7.87 in
Number of Sheets
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC26491
Zoro #
G501846166
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7.87" x 1150 ft
Roll Width
7.87 in
Roll Length
1150 ft

Details

Item
Paper Towels
Color
White
Product Series
Pacific Blue Ultra
Container Type
Carton
Features
Flexible
Number of Sheets
Continuous Roll
Paper Towel Type
Hardwound
Ply
1

Description

Pacific Blue Ultra towels offer the flexibility to fit both automated and mechanical Pacific Blue Ultra towel dispensers. They are designed for lower maintenance, higher efficiency and improved customer satisfaction. High-capacity, 1,150' towel rolls last longer, requiring less maintenance and minimizing refill frequency. One-at-a-time dispensing helps prevent waste. Towels meet or exceed EPA comprehensive procurement guidelines. They are also a USDA Certified Bio-based product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.