Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacific Blue Ultra Paper Towels, White, 6 PK

  • Mfr # GPC26490

  • Zoro # G601846196


product price: $119.99
/pk 6, $20.00/ea
Free Shipping & Returns

Key Features

Product Series
Pacific Blue Ultra
Material
Paper
Features
Flexible; Cleaning
Paper Towel Type
Hardwound
Roll Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC26490
Zoro #
G601846196
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7.87" x 1150 ft
Roll Width
7.87 in
Roll Length
1150 ft

Details

Item
Paper Towels
Color
White
Product Series
Pacific Blue Ultra
Material
Paper
Features
Flexible; Cleaning
Paper Towel Type
Hardwound
Number of Sheets
Continuous Roll
Ply
1

Description

Pacific Blue Ultra towels offer the flexibility to fit both automated and mechanical Pacific Blue Ultra towel dispensers. They are designed for lower maintenance, higher efficiency and improved customer satisfaction. High-capacity, 1,150' towel rolls last longer, requiring less maintenance and minimizing refill frequency. One-at-a-time dispensing helps prevent waste. Towels are EPA compliant for recycled fiber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.