Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towels, 2 Ply, White, 12 PK

  • Mfr # GPC28000

  • Zoro # G501846098


product price: $132.99
/pk 12, $11.08/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
7.87" x 350 ft
Ply
2
Material
Paper
Features
Nonperforated; Absorbent; Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC28000
Zoro #
G501846098
UPC #
73310280004
Country of Origin
United States

Dimensions

Sheet Size
7.87" x 350 ft
Roll Width
7.87 in
Roll Length
350 ft

Details

Item
Paper Towels
Color
White
Ply
2
Material
Paper
Features
Nonperforated; Absorbent; Soft
Number of Sheets
Continuous Roll
Paper Towel Type
Hardwound
Product Series
Pacific Blue Select

Description

Pamper your guests, tenants and customers with these luxuriously soft, absorbent towels. Patented honeycomb emboss adds a touch of elegance to any washroom, while two thick plies offer super absorbency with every hand dry. Signature premium paper hardwound roll towels are nonperforated for easy separation from dispensers. Two-ply roll is designed for use with the Georgia-Pacific Push Paddle Paper Towel Dispenser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.