Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Towels, 250 Sheets, White, 12 PK

  • Mfr # GPC27700

  • Zoro # G701846119


product price: $66.19
/pk 12, $5.52/ea

Key Features

Color
White
Sheet Size
8.80" x 11"
Features
Strong; Absorbent; Perforated
Product Series
Pacific Blue Select
Sheet Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC27700
Zoro #
G701846119
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.80" x 11"
Sheet Length
11 in
Sheet Width
8.80 in

Details

Item
Paper Towels
Color
White
Number of Sheets
250
Features
Strong; Absorbent; Perforated
Product Series
Pacific Blue Select
Ply
2
Paper Towel Type
Perforated Roll

Description

Two-ply perforated paper towels on a roll offer reliable performance for everyday cleaning and wiping tasks. The full-weight, full-strength sheets are embossed for extra absorbency. Paper towels on a roll fit most standard, kitchen towel-roll dispensers. They're ideal for commercial kitchens, laboratories, hospitals and clinics. Each roll has 250 sheets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.