Zoro Homepage

Paper Towels, Brown, 6 PK

  • Mfr # GPC26301

  • Zoro # G001846024


product price: $61.59
/pk 6, $10.27/ea

Key Features

Sheet Size
7.87" x 800 ft
Features
Nonperforated
Paper Towel Type
Hardwound
Number of Sheets
Continuous Roll
Product Series
Pacific Blue Basic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC26301
Zoro #
G001846024
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7.87" x 800 ft
Roll Length
800 ft
Roll Width
7.87 in

Details

Item
Paper Towels
Color
Brown
Features
Nonperforated
Paper Towel Type
Hardwound
Number of Sheets
Continuous Roll
Product Series
Pacific Blue Basic
Ply
1

Description

High-capacity, roll towels offer reliable performance for environmentally concerned customers. Ideal for washrooms in government and public facilities, office buildings, foodservice facilities and lodging. Economical, Envision 800' rolls offer an affordable choice for high-traffic areas. Hardwound rolls fit into a wide range of everyday dispensers. Towels also offer a high percentage of recycled content and are EPA compliant for minimum post-consumer waste recycled fiber content. Each one-ply roll is nonperforated for easy tear-off from dispensers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.