Zoro Homepage

Paper Towels, White, 6 PK

  • Mfr # GPC26601

  • Zoro # G901846162


product price: $51.29
/pk 6, $8.55/ea

Key Features

Sheet Size
7.88" x 800 ft
Features
Absorbent; Chlorine-free; Nonperforated
Ply
1
Paper Towel Type
Hardwound
Roll Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC26601
Zoro #
G901846162
UPC #
73310266015
Country of Origin
United States

Dimensions

Sheet Size
7.88" x 800 ft
Roll Length
800 ft
Roll Width
7.87 in

Details

Item
Paper Towels
Color
White
Features
Absorbent; Chlorine-free; Nonperforated
Ply
1
Paper Towel Type
Hardwound
Number of Sheets
Continuous Roll
Product Series
Pacific Blue Basic

Description

Universal Paper Roll Towels are an essential supply and often the most economical way for away-from-home facilities to meet their hand-drying and light cleaning needs. They are essentially a single, long piece of towel wound tightly to get the maximum length on a single roll and are often referred to as "hardwound roll towels." These towels fit a range of "universal roll towel" dispensers (sold separately) that are mounted on the wall. The 800' roll length is ideal for areas that experience high volume and surges of activity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.