Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Paper Towels, White, 6 PK

  • Mfr # GPC26100

  • Zoro # G401845955


product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
7.88" x 1000 ft
Core Dia.
1.62 in
Material
Paper
Features
Absorbent; Strong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC26100
Zoro #
G401845955
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
7.88" x 1000 ft
Core Dia.
1.62 in
Roll Width
7.88 in
Roll Length
1000 ft

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Material
Paper
Features
Absorbent; Strong
Product Series
Pacific Blue Select
Number of Sheets
Continuous Roll

Description

High-capacity roll of towels lets you offer your customers quality and reliable performance while keeping costs under control. Designed to fit into a wide range of universal, hardwound roll towel dispensers, the 1000' roll with 25 percent more towel than 800' rolls makes these towels the preferred choice for high-traffic washrooms in government and public facilities, office buildings, foodservice facilities, entertainment venues (stadiums, arenas, casinos) and lodging. High-capacity design reduces maintenance intervals and risk of runout. Paper towels also offer the performance, absorbency, strength and appearance that meet patron expectations. Towels are EPA compliant for recycled fiber content. Core size is 1-5/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.