Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Fold Paper Towels, White, 16 PK

  • Mfr # GPC20904

  • Zoro # G201845889


product price: $99.99
/pk 16, $6.25/ea
Free Shipping & Returns

Key Features

Paper Towel Type
S-Fold
Sheet Size
9.25" x 10.25"
Folded Width
5.31"
Container Type
Carton
Folded Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC20904
Zoro #
G201845889
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9.25" x 10.25"
Folded Width
5.31"
Folded Length
9.25"
Sheet Width
9.25 in
Sheet Length
10.25 in

Details

Paper Towel Type
S-Fold
Item
Paper Towels
Color
White
Container Type
Carton
Number of Sheets
250
Product Series
Pacific Blue Basic

Description

Single-fold towels help you keep costs under control while delivering reliable performance. These Envision, single-fold towels offer a cost-effective choice for areas such as washrooms in government and public facilities, office buildings, foodservice facilities and lodging. Economical, EPA-compliant towels contain recycled fiber content and offer dependable absorbency, thickness, and strength. Each pack includes 250 towels. Folded width is 5-5/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.