Soap/Sanitizer Dispenser Kit, Black Dispenser, Gentle Foam Soap, Dye Free

  • Mfr # 5305714

  • Zoro # G7462149


product price: $32.06
/ea

Key Features

Mount Type
Wall
Material
Plastic
Color
Black
Features
Sample kit includes 1 Black Manual Wall-Mounted Soap/Sanitizer Dispenser (53057) and 1 Pacific Blue Ultra Gentle Foam Soap Refill (43714)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5305714
Zoro #
G7462149
UPC #
073310157986
Country of Origin
United States

Details

Item
Soap/Sanitizer Dispenser Kit,Black Dispe
Mount Type
Wall
Material
Plastic
Color
Black
Features
Sample kit includes 1 Black Manual Wall-Mounted Soap/Sanitizer Dispenser (53057) and 1 Pacific Blue Ultra Gentle Foam Soap Refill (43714)

Description

Soap/Sanitizer Dispenser Kit,Black Dispe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.