Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sofpull Paper Towels, White, 6 PK

  • Mfr # GPC26610

  • Zoro # G701846072


product price: $49.76
/pk 6, $8.29/ea

Key Features

Product Series
Pacific Blue Ultra
Features
Soft; Absorbent
Roll Length
400 ft
Paper Towel Type
Hardwound
Roll Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC26610
Zoro #
G701846072
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9" x 400 ft
Roll Length
400 ft
Roll Width
9 in

Details

Item
Paper Towels
Color
White
Product Series
Pacific Blue Ultra
Features
Soft; Absorbent
Paper Towel Type
Hardwound
Ply
1
Number of Sheets
Continuous Roll

Description

Hardwound roll towels offer the quality you expect to find in office breakrooms, doctor offices and any area where you want to make a good impression. The unique design of this towel makes it the perfect companion to the Georgia-Pacific SofPull Automated Touchless Towel Dispenser. Embossed, white one-ply sheet is absorbent and soft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.