Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touchless, 6-1/2Wx11-7/10Dx4H, BK

  • Mfr # GPC53590

  • Zoro # G902502470


product price: $58.39
/ea

Key Features

Operation Mode
Automatic
Color
Black
Height
4"
Width
6.5"
Depth
11.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC53590
Zoro #
G902502470
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4"
Width
6.5"
Depth
11.7"

Details

Item
Automated Touchless Soap & Sanitizer Dispenser
Operation Mode
Automatic
Color
Black
Application
Handwash
Type
Soap/Sanitizer Dispenser
Features
Touch-free; Durable; Hygienic; Site Window
Dispenser Operation
Battery

Description

Automated soap and sanitizer dispenser combines the efficiency you expect with the durability you need for day-to-day performance. Motion-activated operation allows hands-free access for hygienic use. Versatile design can be used with either soap or sanitizer to help improve inventory control. Easy-access front cover opens widely to reduce the time and effort required to service. Large sight window allows quick maintenance checks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.