Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z-Fold Paper Towels, White, 10 PK

  • Mfr # GPC20885

  • Zoro # G401839459


product price: $55.39
/pk 10, $5.54/ea

Key Features

Paper Towel Type
Z-Fold
Container Type
Pack
Folded Width
3.75"
Material
Paper
Features
Absorbent; Embossed; Z-Fold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC20885
Zoro #
G401839459
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8" x 11"
Folded Width
3.75"
Folded Length
8"
Sheet Width
8 in
Sheet Length
11 in

Details

Paper Towel Type
Z-Fold
Item
Paper Towels
Color
White
Container Type
Pack
Material
Paper
Features
Absorbent; Embossed; Z-Fold
Product Series
Pacific Blue Ultra
Number of Sheets
260

Description

Universal Folded Paper Towels are an essential supply for a wide range of professional, away-from-home facilities. They are typically dispensed from universal folded towel dispensers (sold separately) that are mounted on the wall. In smaller business environments and restrooms, folded towels are sometimes set in an open tray or simply stacked on the side of a sink or work space for easy access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.