Zoro Homepage

Blade Disposal Unit, HDPE

  • Mfr # BB00205

  • Zoro # G7536243


product price: $8.39
/ea

Key Features

Material
Plastic
Overall Length
3 3/8 in
Disposes
Single Edge, Precision, Utility and Snap-Off Blades
Overall Dia.
12 1/2 in
Overall Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB00205
Zoro #
G7536243
UPC #
073441006344
Country of Origin
United States

Dimensions

Overall Length
3 3/8 in
Overall Dia.
12 1/2 in
Overall Height
6 1/4 in
Overall Width
3 1/2 in
Overall Diameter
12 1/2 in

Details

Item
Blade Disposal Unit
Material
Plastic
Disposes
Single Edge, Precision, Utility and Snap-Off Blades
Includes
(2) Zip-Ties
Holds
Approximately (750) Blades
Features
Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades
Mount Type
Pallet Rack, Post Mount
Compatible with Product Type
Razor Blades
Capacity
Approximately (750) Utility Blades
Blade Disposal Type
Blade Bank
Color
Yellow

Description

If you are looking for a safe and easy way to dispose of used blades, the Pacific Handy Cutter BB00205 Blade Disposal Unit is just what you need. This unit is made of high-density polyethylene, which is durable and resistant to corrosion. It holds approximately blades, so it will be ready when you need it. Its compact size makes it easy to transport or store away. The Pacific Handy Cutter BB00205 Blade Disposal Unit will make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.