Coiled Clip Lanyard, Elastomer w/Nylon
Mfr # CL36
Zoro # G1909591
product price: $3.85
/eaKey Features
Impact Rated
No
Material
Nylon
Overall Length
10 in
Type
Clear Elastomer w/Nylon String Loop
For Use With
Safety Cutters, Utility Knives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL36
Zoro #
G1909591
UPC #
073441004869
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
10 in
Overall Width
1/4 in
Overall Height
1/4 in
Details
Item
Coiled Clip Lanyard
Impact Rated
No
Material
Nylon
Type
Clear Elastomer w/Nylon String Loop
For Use With
Safety Cutters, Utility Knives
Color
Clear
Compatible with Brand
Pacific Handy Cutter
Application
General Purpose
Features
Can also be Attached to a Work Station to Keep the Tool Close At Hand
Accessory Type
Clip-On Coil Lanyard
Description
Coiled Clip Lanyard, Accessory Type Clip-On Coil Lanyard, Application General Purpose, Compatible with Brand Pacific Handy Cutter, Compatible with Grainger Part Number 20F882, 20F883, 20F887, 20F888, 20F891, 20F893, 22VA95, 22VA96, 22VA97, 22VA98, 45WD21, 4MUV8, 4MUW4, 4MUX7, 4MUX8, 4MUY1, 4MUY2, 4MUY6, 4MUY7, 4MUYX6, 55ED76, 55ED78, 55ED79, 60PT28, 60PT29, 61DA37, 9RPL6, Features Can also be Attached to a Work Station to Keep the Tool Close At Hand, For Use With Safety Cutters, Utility Knives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.