Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacific Handy Cutter Combination Utility Knife 4 Point Snap Blade, 6 in L EZAR

Combination Utility Knife 4 Point Snap Blade, 6 in L (Discontinued)

  • Mfr # EZAR
  • Zoro # G4235565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZAR
Zoro #
G4235565
UPC #
073441006771
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Width
1 3/4 in
Overall Thickness
19 mm
Blade Thickness
0.39 mm
Blade Projection Length
1/2 in
Length- Overall/Blade Projection
6 in / 1/2 in

Details

Item
Combination Utility Knife
Blade Type
4 Point Snap Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Blade Operation
Fully Automatic Retracting
Tether Capable
Tether Ready
Features
Pressure Sensitive, Ambidextrous
Position
1
Blade Change
Quick Change
Includes
Tape Splitter
Stores
(5) Blades
Handle Color
Blue
Number of Blades Included
1
Metal Detectable
No
Tether Style
Tether Ready
Blade Shape
Straight
Knife Type
Auto Retract Safety Cutter
For Cutting Cardboard
Yes
Replaceable Blade
Yes
For Cutting Cork
Yes
Number of Blades Stored
5
Secondary Tool Included
Tape Splitter
For Cutting Rubber
Yes
Blade Type Included
Safety Point Blade
For Cutting Paper
Yes
Blade Edge Type
Plain
For Cutting Leather
Yes
Grip Type
Plain
Retractable Blade
Yes
Blade Change Method
Quick-Change
Manufacturer Model Number of Included Blade
SP-017
Hand Orientation
Ambidextrous
Blade Tip
Blunt
Tether Ready
Yes
For Cutting Plastic
Yes
Other Material Applications
Boxes, Plastic Strapping, Tape
Blade Positions
1
Handle Style
Ergonomic
For Cutting Fabric
No
Includes Pocket Clip
No
Blade
Steel Blunt Tip

Description

Combination Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Projection Length 1/2 in, Blade Material Steel, Blade Operation Fully Automatic Retracting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.