Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Utility Knife Utility, 7 in L

  • Mfr # EZST

  • Zoro # G4282535


product price: $5.49
/ea

Key Features

Blade Type
Utility
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZST
Zoro #
G4282535
UPC #
073441006634
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
2 in
Overall Thickness
0.015 in

Details

Item
Combination Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Blade Change
Non-Changeable
Position
1
Stores
No Storage
Blade Operation
Fixed
Tether Capable
Tether Ready
Number of Blades Included
1
Metal Detectable
No
Features
Recessed/Dual Blade, Slim Design, Easy Clip-On Pocket
Handle Color
Yellow
Tether Style
Tether Ready
Blade Positions
1
For Cutting Cardboard
Yes
Number of Blades Stored
0
Replaceable Blade
No
Blade Edge Type
Straight
Secondary Tool Included
Tape Splitter
For Cutting Plastic
Yes
Blade Type Included
Enclosed
Blade Change Method
Non-Changeable
Retractable Blade
No
Includes Pocket Clip
Yes
Other Material Applications
Plastic, Twine
Hand Orientation
Ambidextrous
Blade Tip
Recessed
Handle Style
Standard
Tether Ready
Yes
Knife Type
Concealed Blade Disposable Safety Cutter

Description

Combination Utility Knife, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Straight, Blade Material Steel, Blade Operation Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.