Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Tape Splitter Blunted Tape Splitter, 6 in L

  • Mfr # T-1

  • Zoro # G4247957


product price: $2.75
/ea

Key Features

Overall Length
6 in
Blade Type
Blunted Tape Splitter
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-1
Zoro #
G4247957
UPC #
073441003657
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Overall Thickness
0.5 in
Overall Width
1 in

Details

Item
Disposable Tape Splitter
Blade Type
Blunted Tape Splitter
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Position
1
Tether Capable
Tether Ready
Stores
No Storage
Blade Operation
Fixed Blade
Blade Change
Non-Changeable
Number of Blades Included
1
Handle Color
Yellow
Metal Detectable
No
Disposable
Yes
NSF Certified
No
Number of Cutting Edges
1
Tether Style
Tether Ready
Blade Change Method
Non-Changeable
For Cutting Foam
No
Hook Cutter Features
Includes Tape Splitter
Blade Type Included
Safety
Tether Ready
Yes
Other Material Applications
Packaging, Paper, Plastic
For Cutting Tape
Yes
For Cutting Stretch Film
No
For Cutting Cardboard
No
Includes Tape Splitter
Yes
Replaceable Blade
No
Number of Blades Stored
0
Grip Type
Textured
For Cutting Banding
No
Includes Pocket Clip
No
Number of Cutting Sides
1
Antimicrobial
No
Handle Style
Straight
Blade Positions
1

Description

Disposable Tape Splitter, Antimicrobial No, Application Multipurpose, Blade Change Method Non-Changeable, Blade Material Steel, Blade Type Included Safety, Disposable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.