Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Fixed Blade Safety Cutter, Plastic, PK12

  • Mfr # BC347

  • Zoro # G4420841


product price: $16.15
/pk 12, $1.35/ea

Key Features

Overall Length
2 3/8 in
Blade Type
Enclosed
Blade Material
Stainless Steel
Handle Type
Contoured
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC347
Zoro #
G4420841
UPC #
073441005484
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 3/8 in
Overall Thickness
2.125 in
Overall Width
2 3/4 in

Details

Item
Safety Cutter
Blade Type
Enclosed
Blade Material
Stainless Steel
Handle Type
Contoured
Handle Material
Plastic
Application
Multipurpose
Tether Capable
Tether Capable
Blade Operation
Fixed Blade
Metal Detectable
No
Stores
No Storage
Handle Color
Blue
Left/Right Hand
Right Handed
Number of Blades Included
1
Position
1
Standards
NSF Approved
Disposable
Yes
Blade Change
Non-Changeable
NSF Certified
No
Number of Cutting Edges
1
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Pocket Clip
No
For Cutting Stretch Film
No
Handle Style
Contoured
Hook Cutter Features
Includes Tape Splitter
Number of Cutting Sides
1
Blade Edge Type
Plain
Tether Ready
Yes
Number of Blades Stored
0
Antimicrobial
No
Other Material Applications
Packaging, Paper, Plastic
For Cutting Foam
No
Blade Type Included
Enclosed
Blade Change Method
Non-Changeable
Replaceable Blade
No
Grip Type
Plain
For Cutting Tape
Yes
For Cutting Banding
No
Includes Tape Splitter
Yes
For Cutting Cardboard
No
Blade Positions
1
Hand Orientation
Right Handed

Description

The Pacific Handy Cutter BC347 Safety Cutter is the perfect tool for cutting plastic and paper. It features a fixed blade enclosed in a plastic handle. The safety cutter has an overall width of 2 1/4 in. and an overall length of 3 in. Its fixed blade ensures that you can always rely on it to do the job well. The contoured plastic handle offers a comfortable grip, making it easy to use this tool for long periods of time without getting tired or sore hands. This Pacific Handy Cutter is one product you will not want to be without when you are at work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.