Zoro Homepage

Extension Adapter, Standard, Plastic

  • Mfr # DFCCON

  • Zoro # G2271510


product price: $4.89
/ea

Key Features

Material
Plastic
Length
4 1/4 in
Width
2 in
Number of Blades Included
0
Thickness
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFCCON
Zoro #
G2271510
UPC #
073441006481
Country of Origin
United States

Dimensions

Length
4 1/4 in
Width
2 in
Thickness
0.375 in
Overall Length
4 1/4 in
Overall Width
2 in
Overall Height
1 in

Details

Item
Extension Adapter
Material
Plastic
Number of Blades Included
0
Primary Cutting Application
General Purpose
Blade Dispenser Included
No
Mount Type
3/4 in Threaded
Application
General Purpose
Features
Do Not Duct Tape Our Products to the End of Poles or Pipes, Instead Safely Secure Them Using, It Securely Connects to the DFC-364 and can be Threaded onto Any 3/4 in Standard Size Extension Pole or Handle to Increase Employee Cutting Range and Productivity
Accessory Type
Cutter Extension Adaptor
Compatible with Brand
Pacific Handy Cutter
Compatible with Manufacturer Model Number
DFC-364
For Use With
Film Cutter
Compatible Manufacturer Part Number
DFC-364
Compatible Manufacturer Model Number
DFC-364
For Use with Mfr. Model Number
DFC-364
For Use With Mfr. Model Number
DFC-364
Compatible with Manufacturer Model No.
DFC-364
Compatible with Mfr. Model No.
DFC-364
For Use with Mfr Model Number
DFC-364
Compatible Pump Manufacturer Part Number
DFC-364
Compatible Mfr. Model Number
DFC-364

Description

Extension Adapter, Accessory Type Cutter Extension Adaptor, Application General Purpose, Compatible with Brand Pacific Handy Cutter, Compatible with Grainger Part Number 4MUW4, Compatible with Manufacturer Model Number DFC-364, Features Do Not Duct Tape Our Products to the End of Poles or Pipes, Instead Safely Secure Them Using, It Securely Connects to the DFC-364 and can be Threaded onto Any 3/4 in Standard Size Extension Pole or Handle to Increase Employee Cutting Range and Productivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.