Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Scraper, Stiff, 1-1/2", Carbon Steel

  • Mfr # MS-410

  • Zoro # G2758481


product price: $3.35
/ea

Key Features

Blade Width
1 1/2 in
Blade Length
3 3/4 in
Blade Material
Carbon Steel
Handle Material
Steel
Handle Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-410
Zoro #
G2758481
UPC #
073441001080
Country of Origin
United States

Dimensions

Blade Width
1 1/2 in
Blade Length
3 3/4 in
Handle Length
3 3/4 in
Overall Length
3 3/4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Steel
Standards
Factory Mutual Approved
Blade Type
Single Edge Razor
Color
Metallic
No. of Edges
1
Handle Design
Straight
Knife / Scraper Sub-Category
Scrapers
Number of Pieces
1
Application
For Scraping Weatherstripping, Caulk, and Other Adhesives from Glass
Features
Heavy-Duty, Lanyard Hole
Blade Shape
Straight
Tang Type
Half
Blade Edge Type
Straight
Retractable Blade
Retractable
Included Blade Manufacturer Part Number
RB009
Blade Flexibility
Stiff
Replaceable Blade
Replaceable
Non-Sparking Status
Yes
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Straight, Blade Width 1 1/2 in, Features Heavy-Duty, Lanyard Hole, Handle Length 3 3/4 in, Handle Material Steel, Included Blade Manufacturer Part Number RB009, Includes -, Number of Functions Not Applicable, Overall Length 3 3/4 in, Product Type Scraper, Replaceable Blade Replaceable, Retractable Blade Retractable, Tang Type Half, Non-Sparking Status Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.