Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Blade, Steel, PK100

  • Mfr # HB-96

  • Zoro # G2101386


product price: $42.99
/pk 100, $0.43/ea

Key Features

Material
Carbon Steel
Length
2 1/4 in
Width
3/4 in
Number of Blades Included
100
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB-96
Zoro #
G2101386
UPC #
073441000908
Country of Origin
United Kingdom

Dimensions

Length
2 1/4 in
Width
3/4 in
Thickness
0.025 in
Blade Width
2 in
Blade Length
2 5/8 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Point Type
Sharp
Fits Utility Knives Stock No.
Most Standard Utility Knives
Blade Edge
Hook
Mount Type
(2) Holding Notches
Number of Blade Points
2
Blade Dispenser Included
No
Number of Cutting Edges
1
For Cutting Plastic
Yes
For Cutting Cardboard
Yes
Material Application
Cardboard, Corrugate, Fabric, Paper, Plastic Straps, Rope, Rubber, Shrink Wrap, Twine
For Cutting Cork
Yes
Blade Tip
Hook
Includes Blade Dispenser
No
Compatible with Manufacturer Model Number
QBA-375, RPK340, RSG-194, RSG-383, SN395
For Cutting Fabric
No
For Cutting Leather
No
For Cutting Paper
Yes
Blade Edge Type
Straight
Compatible Manufacturer Part Number
QBA-375, RPK340, RSG-194, RSG-383, SN395
Compatible Manufacturer Model Number
QBA-375, RPK340, RSG-194, RSG-383, SN395
For Use With Mfr. Model Number
QBA-375, RPK340, RSG-194, RSG-383, SN395
Compatible with Manufacturer Model No.
QBA-375, RPK340, RSG-194, RSG-383, SN395
Compatible with Mfr. Model No.
QBA-375, RPK340, RSG-194, RSG-383, SN395
For Use with Mfr Model Number
QBA-375, RPK340, RSG-194, RSG-383, SN395
Compatible Pump Manufacturer Part Number
QBA-375, RPK340, RSG-194, RSG-383, SN395
Compatible Mfr. Model Number
QBA-375, RPK340, RSG-194, RSG-383, SN395

Description

Utility Blade, Blade Edge Type Straight, Blade Length 2 5/8 in, Blade Material Steel, Blade Thickness 0.025 in, Blade Tip Hook, Blade Width 2 in, Compatible with Manufacturer Model Number QBA-375, RPK340, RSG-194, RSG-383, SN395, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.