Hook-Style Film and Foam Cutter Injector, 8 1/2 in L

  • Mfr # SH-701

  • Zoro # G2576454


product price: $9.29
/ea

Key Features

Overall Length
8 1/2 in
Blade Type
Injector
Blade Material
Steel
Handle Type
Straight
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-701
Zoro #
G2576454
UPC #
073441001240
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Overall Thickness
0.375 in
Overall Width
2 in

Details

Item
Hook-Style Film and Foam Cutter
Blade Type
Injector
Blade Material
Steel
Handle Type
Straight
Handle Material
Plastic
Application
Multipurpose
Number of Blades Included
3
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Blade Operation
Fixed Blade
Stores
(3) Blades
Handle Color
Yellow
Position
1
Blade Change
Quick-Change
Metal Detectable
No
Left/Right Hand
Right Handed
Disposable
No
Features
Lightweight
NSF Certified
No
Number of Cutting Edges
1
Blade Type Included
Injector
For Cutting Stretch Film
Yes
Replaceable Blade
Yes
Other Material Applications
Film
Tether Ready
Yes
Includes Tape Splitter
No
Antimicrobial
No
Number of Cutting Sides
1
Handle Style
Straight
For Cutting Banding
Yes
Includes Pocket Clip
No
Blade Change Method
Screw
For Cutting Tape
No
For Cutting Cardboard
No
For Cutting Foam
Yes
Grip Type
Plain
Number of Blades Stored
2
Blade Positions
1
Hand Orientation
Right Handed

Description

Hook-Style Film and Foam Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Screw, Blade Material Steel, Blade Type Included Injector, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.