Hook-Style Film Cutter, Recycled Plastic 6 1/2 in L

  • Mfr # C11019-7

  • Zoro # G410934831


product price: $2.49
/ea

Key Features

Overall Length
6 1/2 in
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Recycled Plastic
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11019-7
Zoro #
G410934831
UPC #
073441009857
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Width
2 1/4 in

Details

Item
Hook-Style Film Cutter
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Recycled Plastic
Metal Detectable
No
NSF Certified
No
Features
3rd Party Recycled Content Certified, Integrated Tape Splitter Safely and Efficiently Opens Boxes without Damaging the Content, Long Lasting
Number of Blades Included
1
Handle Color
Black
Disposable
Yes
Tether Ready
Yes
For Cutting Stretch Film
Yes
For Cutting Banding
Yes
For Cutting Tape
Yes
Other Material Applications
Plastic
Handle Style
Straight
Antimicrobial
No
Replaceable Blade
No
Includes Pocket Clip
No
For Cutting Foam
No
Includes Tape Splitter
Yes
Grip Type
Plain
For Cutting Cardboard
No
Series
DFC(TM)

Description

Hook-Style Film Cutter, Antimicrobial No, Blade Material Carbon Steel, Disposable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.