Hook Style Film Cutter Safety Recessed, 6 1/2 in L
Mfr # DFC364MD
Zoro # G202014857
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Overall Length
6 1/2 in
Blade Type
Safety Recessed
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFC364MD
Zoro #
G202014857
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 1/2 in
Overall Width
2 1/4 in
Overall Thickness
0.25 in
Details
Item
Hook Style Film Cutter
Blade Type
Safety Recessed
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Blade Change
Non-Changeable
Blade Operation
Fixed Blade
Left/Right Hand
Ambidextrous
Features
Long Lasting Carbon Steel Blade
Handle Color
Blue
Disposable
Yes
Metal Detectable
Yes
Tether Style
2
Blade Change Method
Non-Changeable
Handle Style
Straight
Replaceable Blade
No
For Cutting Stretch Film
Yes
Grip Type
Plain
Hook Cutter Features
Includes Tape Splitter, Metal Detectable
Hand Orientation
Ambidextrous
Description
Hook Style Film Cutter, Application Multipurpose, Blade Change Method Non-Changeable, Blade Material Carbon Steel, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.